Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5/16" Slotted - 6" Demo Cushion Grip Screwdriver 48-22-2823

5/16" Slotted - 6" Demo Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2823
  • Zoro # G7600005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2823
Zoro #
G7600005
UPC #
045242521678
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
9 in
Handle Length
3 in
For Fastener Size
5/16 in

Details

Item
Demolition Slotted Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
Slotted
Handle Material
Rubber
Handle Design
Cushion Grip
Shank Shape
Round
Shank Material
Alloy Steel
Insulated
No
Nonsparking
No
Tip Style
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black, Red
ESD Safe
No
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Shank Coating
Chrome
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
Yes
Slotted Screwdriver Tip Shape
Keystone
Non-Magnetic
Yes
Tether Ready
No
Tip Finish
Hardened
Grip Style
Ergonomic
Measurement Type
SAE
Non-Sparking
No
Shank Finish
Chrome

Description

This Milwaukee 48-22-2823 5/16" Slotted - 6" Demo Cushion Grip Screwdriver is a handy tool for demolition work. The cushion grip provides the user with a firm and comfortable hold. The screwdriver features a tip size of 5/16 in., which makes it suitable for most household projects. It has an alloy steel shank that is durable and sturdy, and can withstand tough jobsite conditions. With its cushion grip handle, you will have maximum comfort when using this screwdriver. The red and black color scheme of the handle means it will be easy to find on your job site or in your toolbox. This Milwaukee Screwdriver comes with everything you need to get started with any project requiring a slotted screwdriver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.