Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5/16" Slotted - Demo Cushion Grip Screwdriver 48-22-2825

5/16" Slotted - Demo Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2825
  • Zoro # G7599463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2825
Zoro #
G7599463
UPC #
045242512874
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
6 in
Overall Length
11 in
Handle Length
3 in
For Fastener Size
3/8 in

Details

Item
Demolition Slotted Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
Slotted
Handle Material
Rubber
Handle Design
Cushion Grip
Shank Shape
Round
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Insulated
No
ESD Safe
No
Shank Material
Alloy Steel
Handle Color
Black, Red
Tip Style
Slotted
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Magnetized Tip
No
Tether Ready
No
Non-Sparking
No
Replaceable Shank
No
Shank Finish
Chrome
Slotted Screwdriver Tip Shape
Keystone
Grip Style
Ergonomic
Tip Finish
Hardened
Non-Magnetic
Yes
Measurement Type
SAE
Shank Coating
Chrome

Description

Demolition Slotted Screwdriver, Tip Size 3/8 in, Slotted, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Hardened, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.