Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 12" Aircraft Length Black Oxide Drill Bit

  • Mfr # 48-89-2773

  • Zoro # G7579984


product price: $17.97
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
12 in
Drill Bit Point Angle
135°
Finish
black oxide
Shank Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2773
Zoro #
G7579984
UPC #
045242167586
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
12 in
Drilling Depth
3-3/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material
HSS
Finish
black oxide
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter
Decimal Equivalent
0.3125 in
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Aircraft Extension Drill, Drill Bit Size 5/16 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.