Zoro Homepage
This item is Discontinued.
Milwaukee Tool 5/16" X 25' Drop Head Cable 48-53-2572

5/16" X 25' Drop Head Cable (Discontinued)

  • Mfr # 48-53-2572
  • Zoro # G9683801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2572
Zoro #
G9683801
UPC #
045242364206
Country of Origin
China

Dimensions

Size
5/16 in x 25 ft
size
5/16" x 25 ft.
For Pipe Size
1 1/4 in to 2 1/2 in
Cable Length
25 ft
Maximum Drain Line Inside Diameter
2 1/2 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
5/16 in

Details

Item
Drain Cleaning Cable
Material
Polymer Core, Steel
For Use With
M12 Drain Snake and Drain Cleaning Machines
Cable Type
Inner Core Drop Head
Number of Pieces
1
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Max. Run
25 ft
Product Type
Drain Cleaning Cable
Compatible Cleaner Series
M12 Drain Guns
Compatible Machine Series
MILWAUKEE M12 Drain Guns
Core Type
Inner Core
Cable End Type
Drop Head Auger
Compatible Machine Type
Drain Guns
Product Family
Drain Cleaning Cables

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drain Guns, Compatible Cleaner Series M12 Drain Guns, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Drop Head Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.