Zoro Homepage
This item is Discontinued.
Milwaukee Tool 5/16" X 25 ft. BULB CABLE W/DRUM 48-53-2581

5/16" X 25 ft. BULB CABLE W/DRUM (Discontinued)

  • Mfr # 48-53-2581
  • Zoro # G9683871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2581
Zoro #
G9683871
UPC #
045242480586
Country of Origin
China

Dimensions

Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Cable Diameter
5/16 in
For Pipe Size
3/4 in to 2 in
Maximum Drain Line Inside Diameter
2 in
Cable Length
25 ft
Minimum Drain Line Inside Diameter
3/4 in

Details

Item
Drain Cleaning Cable
Material
Polymer Core, Steel
For Use With
M12 Drain Snake and Drain Cleaning Machines
Includes
Inner Drum
Cable Type
Inner Core Bulb Head
Max. Run
25 ft
Number of Pieces
2
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Product Type
Bulb Cable with Drum
Compatible Machine Series
MILWAUKEE M12 Drain Guns
Cable Material
Polymer Core
Application
Pipe Cleaners
Compatible Cleaner Manufacturer Part Number
2571-20
Core Type
Inner Core
Compatible Machine Type
Drain Guns
Cable End Type
Coupling
Compatible Cleaner Series
M12 Drain Guns
Head Type
Bulb
Product Family
Drain Cleaning Cables
Compatible Cleaner Battery Platform
M12

Description

Drain Cleaning Cable, Product Type Bulb Cable with Drum, Compatible Machine Type Drain Guns, Compatible Cleaner Series M12 Drain Guns, Cable Type Drum, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Coupling, Application Pipe Cleaners, Cable Material Polymer Core, Compatible Cleaner Battery Platform M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.