Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2673

  • Zoro # G3366218


product price: $69.00
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/16 in
Size
5/16 in x 35 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2673
Zoro #
G3366218
UPC #
045242482764
Country of Origin
China

Dimensions

Connection Size
5/16 in
Size
5/16 in x 35 ft
size
5/16" x 35 ft.
Cable Length (Ft.)
35 ft.
Cable Dia. (In.)
5/16"
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
3 in
Cable Length
35 ft

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Max. Run
35 ft
Cable Type
Inner Core
Product Type
Handheld Cable
Cable End Type
Bulb Auger
Compatible Cleaner Manufacturer Part Number
2772A-21, 2772B-21XC
Core Type
Inner Core
Head Type
Bulb
Compatible Machine Type
Drain Guns, Drum Machines
Application
Drain Cleaning
Cable Material
Steel
Compatible Cleaner Battery Platform
M18
Compatible Cleaner Series
M12 Drain Guns, M18 Drum Machines

Description

Milwaukee Drain cables with RUST GUARD set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee drain cables are compatible with Milwaukee drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.