Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2772

  • Zoro # G2764629


product price: $199.00
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/16 in
Number of Pieces
1
Includes
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2772
Zoro #
G2764629
UPC #
045242513079
Country of Origin
China

Dimensions

Connection Size
5/16 in
Size
5/16 in x 75 ft
size
5/16" x 75 ft.
Cable Dia. (In.)
5/16"
Cable Length (Ft.)
75 ft.
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
75 ft
Maximum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Max. Run
75 ft
Cable Type
Inner Core
Product Type
Drop Head Cable
Compatible Cleaner Manufacturer Part Number
2772A-21, 2772B-21XC
Compatible Cleaner Battery Platform
M18
Cable End Type
Drop Head Auger
Application
Drain Cleaning
Compatible Machine Type
Drain Guns, Drum Machines
Compatible Cleaner Series
M12 Drain Guns, M18 Drum Machines, M18 SWITCH PACK
Core Type
Inner Core
Head Type
Drop Head
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type Drop Head Cable, Compatible Machine Type Drain Guns, Drum Machines, Compatible Cleaner Series M12 Drain Guns, M18 Drum Machines, M18 SWITCH PACK, Cable Type Drum, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Drop Head Auger, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.