Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5.5 Amp Bandfile 6101-6

5.5 Amp Bandfile (Discontinued)

  • Mfr # 6101-6
  • Zoro # G2859473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101-6
Zoro #
G2859473
UPC #
045242041633
Country of Origin
China

Dimensions

Belt Size
1/2 in x 18 in
Cord Length
8 ft
Tool Length
18 1/2 in
Belt Length
18 in
Belt Width
1/2 in

Details

Item
Corded Band File
Voltage
120 V
No Load SFPM
Up to 2,300
Amps @ 120V
5.5 A
Cord
8 ft
Corded/Cordless
Corded
Lock-off
No
Tool Weight
6 lb
Standards
CSA; UL Listed
Lock-on
Yes
Corded/Banded
Corded
Features
3 Position Side Handle
Bearings
Ball And Roller
Includes
1/2 in Arm, Bandfile, Bandfile Belt Assortment, Side Handle
Belt Speed
2,300 SFPM
Arm Type
Pivoting
Power Source
Corded
Current
6 A
Product Type
Band File
Belt Orientation
Horizontal
Arm Rotation
180 Degrees

Description

Corded Band File, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 180 Degrees , Belt Orientation Horizontal, Belt Speed 2,300 SFPM, Power Source Corded, Voltage 120 V, Current 6 A, Cord Length 8 ft, Features 3 Position Side Handle, Includes 1/2 in Arm, Bandfile, Bandfile Belt Assortment, Side Handle, Standards CSA; UL Listed, Tool Length 18 1/2 in, Tool Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.