
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2432
Zoro #
G7537004
UPC #
045242294503
Country of Origin
China
Dimensions
Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
5 1/2 mm
Nut Driver Shank Length
3 in
Hex Size
5.5 mm
Tip Size
5.5 mm
For Fastener Size
5.5 mm
Range of Lengths
7 1/2 in
Shank Length
3 in
Description
This Milwaukee 5.5mm Hollow Shaft Nut Driver is the perfect tool for working with screws and bolts. It features a red cushion grip handle that provides comfort, control, and slip resistance during use. With a hex size of 5.5 mm and tip size of 5.5 mm, this nut driver has an overall length of 7 in. The hex shank is hollow so you can insert it into power tools to give them extra torque. Featuring a molded multi-component handle, the screwdriver provides excellent comfort, control, and slip resistance when in use. If you want to get your work done quickly and efficiently without compromising on quality or safety, then the Milwaukee 5.5mm Hollow Shaft Nut Driver is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.