Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5mm HollowCore Magnetic Nut Driver

  • Mfr # 48-22-2532

  • Zoro # G7458507


product price: $14.79
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 in
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2532
Zoro #
G7458507
UPC #
045242294435
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
5 1/2 mm
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Hex Size
5.5 mm
Shank Length
3 in
For Fastener Size
5.5 mm
Range of Lengths
7 1/2 in
Tip Size
5.5 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
ESD Safe
No
Magnetic/Nonmagnetic
Magnetic
Nut Driver Handle Color
Red with Black Grip
Item
Hollow Hex Shank Nut Driver
Nut Driver Shank Style
Hollow Hex
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Alloy Steel
Nut Holding
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Nut Driver Handle Design
Cushion Grip
Tether Capable
Tether Capable
Nut Driver Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Cushion
Magnetized Tip
Yes
Handle Material
Multi-Component
Corrosion Resistant
Yes
Handle Color
Black, Red
Bolt Clearance
3 in
Shank Shape
Hex
Tether Ready
No
Replaceable Shank
No
Handle Shape
Straight
Container Type
None
Ratcheting
No
Non-Magnetic
No
Fastener Holding
No
Shank Finish
Chrome
Non-Sparking
No
Measurement Type
Metric
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable

Description

Hollow Hex Shank Nut Driver, Tip Size 5.5 mm, Bolt Clearance 3 in, Shank Length 3 in, Cushion, Metric, Hollow Hex, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.