Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 6-Slot Core Bit Adapter

  • Mfr # 48-17-6002

  • Zoro # G1835998


product price: $44.97
/ea

Key Features

Drill Bit Size
5/8 in-11
Core Bit Cutter Material
High Speed Steel
Shank Type - Machining
6-Slot
Thread Size
5/8-11
For Drill Shank Size
6-Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-6002
Zoro #
G1835998
UPC #
045242357529
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in-11
Thread Size
5/8-11
For Drill Shank Size
6-Slot
Adapter Shank Size
5/8"-11
For Drill Shank Diameter
2 5/32 in
Adapter Shank Diameter
5/8 in

Details

Item
Core Bit Extension
Core Bit Cutter Material
High Speed Steel
Shank Type - Machining
6-Slot
For Drill Bit Type
Slotted Core Rigs, Threaded Core Drills
For Drill Shank Type
Straight
Adapter Shank Type
Straight
For Tool Type
Threaded Core Bit and Slotted Core Rig

Description

Core Bit Extension, For Drill Shank Size 6-Slot, Adapter Shank Size 5/8 In.-11, Straight Adapter Shank Type, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.