5/8" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-0626
Zoro # G5128295
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-57-0626
Zoro #
G5128295
UPC #
045242201266
Country of Origin
Japan
Dimensions
Diameter
5/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
For Chuck Size
MT3
Shank Thread Size
MT3
Cutter Diameter
5/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Decimal Equivalent
0.625
For Tool Type
Magnetic Drill Presses
Measurement System
Fractional Inch
Finish - Machining
Bright
Stack Cut Teeth
No
Material - Machining
Carbide
Shank Type - Machining
Tang Shank
Primary Material Application
Stainless Steel
Sub Brand
Steel Hawg(R)
Series
49-57
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 5/8 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.