Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. SAE Combination Wrench

  • Mfr # 45-96-9420

  • Zoro # G7745854


product price: $17.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
5/8 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9420
Zoro #
G7745854
UPC #
045242573684
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Head Size
5/8 in
Head Thickness
5/8 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Reversing
No
Insulated
No
Includes
(1) 5/8 SAE COMBO WRENCH
Min. Arc Swing
2.5 Degrees
Weight
0.3 lb
Opening Type
Rounded
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Head Type
Standard
Measurement Type
SAE
Box End Type
12-Point Box End
Handle Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Grip Style
Plain

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/8 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.