Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5/8" SDS Plus Rotary Hammer Kit 5263-21

5/8" SDS Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 5263-21
  • Zoro # G204838611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5263-21
Zoro #
G204838611
UPC #
45242192328
Country of Origin
China

Description

The most compact 5/8” hammer drill on The market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9” long and 4.6 pounds, Milwaukee Tool’s 5/8” SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5-amp motor, it delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee’s unique Anti-Vibration System provides added comfort by minimizing vibration. A mechanical clutch protects The motor when The bit binds, and two-mode operation offers maximum versatility regardless of The application. The kit includes a side handle, depth rod and carrying case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.