Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6704

  • Zoro # G4235120


product price: $42.99
/ea

Key Features

Overall Length
18 in
Shank Size
7/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6704
Zoro #
G4235120
UPC #
045242510214
Country of Origin
China

Dimensions

Overall Length
18 in
Bit Dia.
5/8"
Shank Size
7/16 in
Drill Bit Size
5/8 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
15 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Handheld Drills and Drill Presses
Decimal Equivalent
0.5625
Number of Pieces
1
Measurement System
Fractional Inch
Drill Style
Auger
Shank Type
Hex
Primary Material Application
Wood
Auger Style
Pole Auger
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 5/8 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.