
5/8" x 18" SHOCKWAVE Lineman's Impact Auger Bit (Discontinued)
- Mfr # 48-13-6704
- Zoro # G7558630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-13-6704
Zoro #
G7558630
UPC #
045242510214
Country of Origin
China
Dimensions
Length
18"
Shank Size
5/8"
Bit Dia.
5/8"
Size
5/8 in x 18 in
Details
Item
Utility Auger,5/8"x18"
Description
Utility Auger,5/8 In.x18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.