Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable

  • Mfr # 48-53-2802

  • Zoro # G4567826


product price: $64.00
/ea

Key Features

For Use With
MXF500, MXF501
Material
Steel
Size
5/8 in x 2 ft
Number of Pieces
1
Includes
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2802
Zoro #
G4567826
UPC #
045242005505
Country of Origin
China

Dimensions

Size
5/8 in x 2 ft
Cable Diameter
5/8 in
Cable Length
1.9 ft

Details

Item
Drain Cleaning Cable
For Use With
MXF500, MXF501
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
5/8 in x 1.9 ft Inner Core
Product Type
Leader Cable
Compatible Cleaner Battery Platform
MX FUEL
Compatible Cleaner Series
MX FUEL Drum Machines
Core Type
Inner Core
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Application
Drum Machines
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type Leader Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter Not Applicable, Cable Diameter 5/8 in, Cable Length 1.9 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.