Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 50' Open Wind Coupling Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2775

  • Zoro # G2620928


product price: $234.00
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2775
Zoro #
G2620928
UPC #
045242513109
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
5/8 in x 50 ft
size
5/8" x 50 ft.
Cable Length (Ft.)
50 ft.
Cable Dia. (In.)
5/8"
Maximum Drain Line Inside Diameter
3 in
Cable Length
50 ft
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
50 ft
Drain Line Capacity I.D.
1 1/4 in to 3 in
Cable Type
Open Wind
Product Type
Open Wind Coupling Cable
Cable End Type
Coupling
Compatible Cleaner Series
M18 Drum Machines, M18 SWITCH PACK, MX FUEL Drum Machines
Application
Drain Cleaning
Compatible Machine Type
Drum Machines
Compatible Cleaner Battery Platform
M18
Cable Material
Steel
Core Type
Open Wind

Description

Drain Cleaning Cable, Product Type Open Wind Coupling Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series M18 Drum Machines, M18 SWITCH PACK, MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/8 in, Cable Length 50 ft, Core Type Open Wind, Cable End Type Coupling, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.