Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. x 7-1/2 ft. All-Purpose Open Wind Sectional Cable

  • Mfr # 48-53-2680

  • Zoro # G300403805


product price: $54.00
/ea

Key Features

For Use With
MILWAUKEE M18 FUEL Sectional Machine for 5/8 in and 7/8 in Cable
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 7 1/2 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2680
Zoro #
G300403805
UPC #
045242593958
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
5/8 in x 7 1/2 ft
Cable Dia. (In.)
5/8"
Cable Length
7.5 ft
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
For Use With
MILWAUKEE M18 FUEL Sectional Machine for 5/8 in and 7/8 in Cable
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
1 1/4 in to 2 in
Max. Run
7.5 ft
Cable Type
5/8 in x 7.5 ft Open Wind
Product Type
All Purpose Sectional Cable
Compatible Cleaner Battery Platform
M18
Cable End Type
Coupling
Cable Material
Steel
Application
Sectional Machines
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Manufacturer Part Number
2818-20
Compatible Machine Type
Sectional Machines
Core Type
Open Wind

Description

Drain Cleaning Cable, Product Type All Purpose Sectional Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series M18 Sectional Machines, Cable Type Sectional, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/8 in, Cable Length 7.5 ft, Core Type Open Wind, Cable End Type Coupling, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.