Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 lb. Wrist Lanyard

  • Mfr # 48-22-8830

  • Zoro # G0506975


product price: $22.97
/ea

Key Features

Max. Working Load
5 lb
For Use With
Hand Tools
Hardware Material
Nylon
Size
Universal
Weight Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8830
Zoro #
G0506975
UPC #
045242526383
Country of Origin
China

Dimensions

Length
11 1/2 in
Size
Universal
Wristband Width
2 in

Details

Item
Wrist Lanyard
Max. Working Load
5 lb
For Use With
Hand Tools
Hardware Material
Nylon
Weight Capacity
5 lb
Anchor Point Type
Wristband
For Max. No. of Tools
1
Brand and Series
Milwaukee Tool
No. of Anchor Points
1
No. of Tethers Included
1
Tethering Component
Anchor Point, Attachment Point, Tether
Anchor Point Connection
Loop
For Tool Type
Hand Tools
Anchorage End Connection
Hook-and-Loop
No. of Tool Pockets
0
Tool End Connection
Cord
Tether Style
Elastic
Maximum Number of Tool Connections
1
Number of Tool Pockets
0
Includes Belt Padding
No
Number of Anchor Points
1
Number of Tethers Included
1

Description

The Milwaukee 48-22-8830 Wrist Lanyard is the perfect tool to have on hand when you are working with hand tools. It will keep your tools safe and secure, so you can get the job done right. This lanyard comes with an 11 1/2 in. length and a universal size that fits most tools. The wristband attaches to both an anchor point and an attachment point, which means it can be used with multiple tools. The tethering component of this wrist lanyard includes a wristband, anchor point, and attachment point. It has a 5 lb weight capacity for safety purposes, and also features nylon hardware material. When it comes to getting the job done right, the Milwaukee 48-22-8830 Wrist Lanyard is essential for all your tool needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.