Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-0217
Zoro #
G6182021
UPC #
045242533497
Country of Origin
Viet Nam
Dimensions
Blade Length
16 ft, 5 m
Length
5m / 16 ft.
Blade Width
1 5/16 in
Blade Length - Metric
5 m
Case Depth
2 1/8 in
Standout Length
14 ft
Case Height
2 3/4 in
Blade Length - SAE
16 ft
Case Length
3 1/4 in
Description
The Milwaukee 5m/16' Wide Blade Tape Measure is the tape measure you need for your next project. It has a wide blade, making it easy to measure larger areas in one go. The tape measure features both metric and SAE graduations on its 16 ft/5m long blade. It also has 1 ft, 1/16", 1/2", 1/4", 1/8", 1cm, and 1mm graduations on the top side of the blade. The bottom side of the blade has a cm graduation. This tape measure is made with an automatic rewind system that makes it easy to retract the blade back into its case. With this Milwaukee Tape Measure in hand, you will be able to take accurate measurements with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.