5m/16ft Compact Wide Blade Magnetic Tape Measure (Discontinued)
- Mfr # 48-22-0317
- Zoro # G6182119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-0317
Zoro #
G6182119
UPC #
045242560349
Country of Origin
Viet Nam
Dimensions
Blade Length
16 ft, 5 m
Blade Width
1 in
Length
5m / 16 ft.
Blade Length - Metric
5 m
Case Height
2 5/8 in
Case Length
3 1/8 in
Blade Length - SAE
16 ft
Case Depth
2 in
Standout Length
12 ft
Description
When you need to take measurements on a job site, the Milwaukee 16 ft/5m Compact Wide Blade Magnetic Tape Measure is the tool you will want to have with you. This magnetic tape measure has graduations of 1 ft, 1/16", 1/2", 1/4", 1/8", 1cm, and 1m. The blade measures 16 ft in length and has a width of just under an inch. It also features both SAE and metric graduations. The lock can be used to hold the blade at any point while still allowing it to retract fully when not in use. This compact wide blade magnetic tape measure from Milwaukee is a reliable tool that you will find very useful for your next project.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.