Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5M/16FT COMPACT WIDE BLADE TAPE MEASURE

  • Mfr # 48-22-0417

  • Zoro # G6157040


product price: $14.97
/ea

Key Features

Blade Length
16 ft, 5 m
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0417
Zoro #
G6157040
UPC #
045242539031
Country of Origin
Viet Nam

Dimensions

Blade Length
16 ft, 5 m
Blade Width
1 1/8 in
Length
5m / 16 ft.
Case Height
2 5/8 in
Case Length
2 3/4 in
Standout Length
12 ft
Blade Length - Metric
5 m
Case Depth
1 3/4 in
Blade Length - SAE
16 ft

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Features
Double-Sided, Tether Ready
Stud Markings
Yes
Tape Measure Product Grouping
Tape Measure
Blade Color
Yellow
Standout
12 ft
Lock Type
Slide
Case Type
Closed
Belt Clip
Belt Clip Included
Rewind Type
Automatic
Blade Coating
Nylon
Graduation Type
in/ft/mm/cm/m
Graduations
1 cm, 1 ft, 1 m, 1 mm, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Specialized Scales
Architect's Scale, Stud Markings
Orientation
Horizontal
System of Measurement
Metric/SAE
Graduation Color
Black
Zero Point Location
Hook End
Graduation Units
Centimeters, Feet, Inches, Meters, Millimeters
Blade Type
Double-Sided
Numeric Marks
Inches, Meters
Blade Return Type
Automatic
Hook Construction
3-Rivet
Numeric Format
Fractional
Accuracy
+/- 1/16 in

Description

The Milwaukee 48-22-0417 5m/16ft Compact Wide Blade Tape Measure is a great tool for any trade. It will help you to get the job done quickly and efficiently. The compact wide blade tape measure features a bright yellow steel blade with graduations in SAE, metric, inches, feet, millimeters, centimeters and meters. The measurements are easy to read on the bright yellow ABS case with black and red accents. This tape measure also has a thumb lock mechanism that ensures the blade stays in place while you work. If you want a tool that can handle your measuring needs without weighing you down or taking up too much space, this Milwaukee Tape Measure is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.