Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5mm Hollow Shaft Nut Driver 48-22-2431

5mm Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2431
  • Zoro # G7581122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2431
Zoro #
G7581122
UPC #
045242294497
Country of Origin
China

Dimensions

Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
5 mm
Hex Size
5mm

Details

SAE or Metric
Metric
Nut Driver Shank Material
Alloy Steel
ESD Safe
No
Nut Driver Handle Design
Cushion Grip
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
No
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Tether Capable
Tether Capable
Nut Driver Handle Color
Red with Black Grip
Item
Nut Driver
Nut Driver Shank Style
Hollow Hex
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Tether Capable
Shank Material
Steel

Description

Nut Driver, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.