Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 2 lb. 1 in. Split Ring, PK5

  • Mfr # 48-22-8881

  • Zoro # G3881164


product price: $5.97
/pk 5, $1.19/ea

Key Features

Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Material
Steel
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8881
Zoro #
G3881164
UPC #
045242526314
Country of Origin
China

Dimensions

Length
1 in
Width
1 in
Ring Inside Dia.
1 in
Size
1"
Ring Inside Diameter
1 in

Details

Item
Quick Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Material
Steel
Installation Method
Manual
Attachment Point Style
Split Ring
For Tool Type
Hand Tools
Tool End Connection
Split Ring
Tethering End Connection
Split Ring
Tethering Component
Attachment Point
Weight Capacity
2 lb
Brand and Series
Milwaukee Tool
Tool Attachment Method
Slip-On
D-Ring Material
Steel

Description

Quick Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Slip-On, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Steel, Length 1 in, Ring Inside Diameter 1 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.