Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 2 lb. D-Ring Web Attachment, PK5

  • Mfr # 48-22-8870

  • Zoro # G3919752


product price: $14.97
/pk 5, $2.99/ea

Key Features

Color
Black, Blue, Red
Length
3 in
Max. Working Load
2 lb
For Use With
Tethering Sealing Tape
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8870
Zoro #
G3919752
UPC #
045242526277
Country of Origin
China

Dimensions

Length
3 in
Width
7/8 in
Fits Shaft Dia.
0.05 in to 2.5 in

Details

Item
D-Ring Tool Tether
Color
Black, Blue, Red
Max. Working Load
2 lb
For Use With
Tethering Sealing Tape
Installation Method
Manual
Material
Webbed Nylon
Attachment End Style
Single D-Ring
Tool Attachment Method
Tape-On
Attachment Point Style
D-Ring Strap
Weight Capacity
2 lb
D-Ring Material
Steel
Tethering End Connection
D-Ring
Tethering Component
Attachment Point
Number of D-Rings
1
Tool End Connection
Strap
For Tool Type
Hand Tools
Brand and Series
Milwaukee Tool
Strap Color
Blue

Description

When you are working at height, this Milwaukee 3 in. D-Ring Web Attachment is the tool to have on hand. The webbed nylon strap offers high tensile strength and has a width of 7/8 in. This attachment end style has a single D-ring that allows for quick connection and release from lanyards or tethers. It comes with a D-ring strap for easy connection to your tool belt or harness. The maximum working load is 2 lb, and it fits shaft diameters from 0.05 in to 2.5 in. If you want a durable tethering component that can handle your tools, this Milwaukee D-Ring Web Tether is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.