Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 5 lb. D-Ring Web Attachment, PK5

  • Mfr # 48-22-8871

  • Zoro # G3919649


product price: $19.97
/pk 5, $3.99/ea

Key Features

Color
Black, Red, White
Length
4 5/16 in
Max. Working Load
5 lb
For Use With
Tethering Sealing Tape
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8871
Zoro #
G3919649
UPC #
045242526284
Country of Origin
China

Dimensions

Length
4 5/16 in
Fits Shaft Dia.
0.05 in to 2.5 in
Width
1 1/4 in

Details

Item
D-Ring Tool Tether
Color
Black, Red, White
Max. Working Load
5 lb
For Use With
Tethering Sealing Tape
Installation Method
Manual
Material
Webbed Nylon
For Tool Type
Hand Tools
Attachment End Style
Single D-Ring
Brand and Series
Milwaukee Tool
Tool Attachment Method
Tape-On
D-Ring Material
Steel
Weight Capacity
5 lb
Tethering Component
Attachment Point
Tethering End Connection
D-Ring
Number of D-Rings
1
Tool End Connection
Strap
Attachment Point Style
D-Ring Strap
Strap Color
White

Description

D-Ring Tool Tether, Attachment Point Style D-Ring Strap, Color Black, Red, White, D-Ring Material Steel, Strap Color White, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 5 lb, Width 1 1/4 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 4 5/16 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.