Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5PK INKZALL Yellow Highlighter 48-22-3201

5PK INKZALL Yellow Highlighter (Discontinued)

  • Mfr # 48-22-3201
  • Zoro # G4464699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3201
Zoro #
G4464699
UPC #
045242482573
Country of Origin
China

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Industrial Marker
Tip Material
Polyethylene
Marking Tip Shape
Chisel
Marker Type
Permanent
Max. Temp.
200 Degrees F
NSF Certified
No
Temp. Range
20 Degrees F to 140 Degrees F
Tip Style
Chisel
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Paper
Marking Tool Base Material
Ink
Marking Tool Tip Shape
Chisel
Standards
ASTM D-4236
Features
The Durable Tip Stays Sharp Longer for Extended Marking and Tracking; Bleed Resistant Ink Drys Quickly and Resists Smears; Extended Cap-Off Time Allows Up to 4X Longer Life; the Hard Hat Clip is Designed to Clip Onto the Brim of Hard Hats for Easy Access; Anti Roll Design; Lanyard Hole
Dry Time
2 sec
Min. Temp.
20 Degrees F
Series
INKZALLâ„¢
Base Material
Water
Actuation Type
Capillary
Marking Tool Product Group
Industrial Markers
Product Type
Ink Marker
Pigment Color
Yellow
Compatible Surfaces
Paper
Application Temp. Range
20 Degrees F to 200 Degrees F
Housing Material
Plastic
Reversible (MERCH)
No
Pigment Material
Ink
Dry Erase (MERCH)
No
Maximum Application Temperature
200 Degrees F
Housing Attachment Style
Cap Clip
Pigment Maximum Surface Temperature
200 Degrees F
Pigment Permanence
Permanent
Cap Style
Cap Clip
Minimum Application Temperature
20 Degrees F
Tip Shape
Chisel
Actuation Style
Standard

Description

Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 2 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature 200 Degrees F, Minimum Application Temperature 20 Degrees F, Pigment Maximum Surface Temperature 200 Degrees F, Pigment Color Yellow, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.