This item is Discontinued.

Milwaukee Tool 6" 10 TPI The Torch Ice Hardened SAWZALL Blades (50 Pk) 48-01-8712

6" 10 TPI The Torch Ice Hardened SAWZALL Blades (50 Pk) (Discontinued)

  • Mfr # 48-01-8712
  • Zoro # G3737745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-8712
Zoro #
G3737745
UPC #
045242253548
Country of Origin
United States

Dimensions

Length
6"
Height
1 in
Cut Width
0.042 in
Blade Length
6 in

Details

Teeth per Inch
10
Application
Metal Cutting
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Bi-Metal Tipped
Blade Material
Bi-Metal
Materials Cut
Pipe, Threaded Rod
Primary Material Application
Thick Metal

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Pipe, Threaded Rod, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.