6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor)
Mfr # 48-40-4220
Zoro # G1955236
product price: $57.97
/eaKey Features
Number of Teeth
48
Tip Material
Carbide
Blade Dia.
6-1/2"
Diamond Knockout
Diamond Knockout Not Included
Tooth Grind
ATB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4220
Zoro #
G1955236
UPC #
045242569069
Country of Origin
Thailand
Dimensions
Blade Dia.
6-1/2"
Arbor Size
5/8 in
Blade Thickness
0.188 in
Cut Width
0.06 in
Blade Diameter
6-1/2"
Overall Diameter
6 1/2 in
Overall Thickness
0.19 in
Details
Item
Circular Saw Blade
Number of Teeth
48
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Tooth Grind
ATB
Hook Angle
2 Degrees
Application
Metal
For Use With Saw Type
Circular Saws
Arbor Shape
Round
Primary Material Application
Steel, Steel Alloys
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Metal Cutting Type
Thick Metal
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Product Type
Circular Saw Blade
Speed - Maximum
4,500 RPM
Compatible Product Type
Circular Saw
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.188 in, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 2 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.