6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor)
Mfr # 48-40-4320
Zoro # G1954910
product price: $59.97
/eaKey Features
Number of Teeth
54
Blade Dia.
6-1/2"
Arbor Size
5/8 in
Tip Material
Carbide
Application
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4320
Zoro #
G1954910
UPC #
045242569090
Country of Origin
Thailand
Dimensions
Blade Dia.
6-1/2"
Arbor Size
5/8 in
Blade Thickness
0.25 in
Cut Width
0.07 in
Blade Diameter
6-1/2"
Overall Diameter
6 1/2 in
Overall Thickness
0.25 in
Details
Item
Circular Saw Blade
Number of Teeth
54
Tip Material
Carbide
Application
Aluminum
Hook Angle
-5 Degrees
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Primary Material Application
Aluminum
Arbor Shape
Round
Materials Cut
Aluminum
Speed - Maximum
4,500 RPM
For Workpiece Material
Aluminum
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 54, Primary Material Application Aluminum, Materials Cut Aluminum, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.25 in, Cut Width 0.07 in, Tip Material Carbide, Hook Angle -5 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.