Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6-1/2", 48-Teeth Ferrous Metal Circular Saw Blade 48-40-4015

6-1/2", 48-Teeth Ferrous Metal Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4015
  • Zoro # G4886585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4015
Zoro #
G4886585
UPC #
045242134298
Country of Origin
Japan

Dimensions

Cutting Depth
1/4"
Blade Dia.
6 1/2 in
Plate Thickness
0.063 in

Details

Item
Circular Saw Blade
Tooth Grind
ATB
For Use With
Cold Saws
Tip Material
Carbide
Hook Angle
0 Degrees
Kerf
0.063"
For Use With Saw Type
Cold Saws
Blade Type
Metal Cutting
Number of Teeth
48
Primary Saw Application
Metal
Arbor Hole
5/8"
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Diamond Knockout
No
Max. RPM
4200
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.