Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6-1/2", 60-Teeth Non-Ferrous Metal Circular Saw Blade 48-40-4005

6-1/2", 60-Teeth Non-Ferrous Metal Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4005
  • Zoro # G8493003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4005
Zoro #
G8493003
UPC #
045242134281
Country of Origin
Japan

Dimensions

Plate Thickness
0.051 in
Cutting Depth
2-1/4"
Blade Dia.
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
60
Arbor Hole
5/8"
Kerf
0.075"
For Use With
Any 6-1/2" Saw
Includes
Blade Only
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Primary Saw Application
Metal
Hook Angle
3 Degrees
Tip Material
Carbide
Max. RPM
4200
Application
Non-Ferrous Metal, Plastic
Diamond Knockout
No
Blade Type
Metal Cutting, Plastic
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 3 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plastic, Plate Thickness 0.051 in, Application Non-Ferrous Metal, Plastic, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.