6" 14 TPI SAWZALL Blades (50 Pk)
Mfr # 48-01-6182
Zoro # G1071612
product price: $100.47
/pk 50, $2.01/ea
Free Shipping & Returns
Key Features
Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-01-6182
Zoro #
G1071612
UPC #
045242084722
Country of Origin
United States
Dimensions
Length
6 in
Height
6 in
Cut Width
0.035 in
Blade Length
6 in
Overall Length
6 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Medium Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Angle Iron, Pipe
Blade Material
Bi-Metal
Primary Material Application
Medium Metal
For Workpiece Material
Angle Iron
Compatible Product Type
Reciprocating Saw
Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.