Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" 14 TPI SAWZALL Blades (25 Pk)

  • Mfr # 48-00-8182

  • Zoro # G9989481


product price: $50.97
/pk 25, $2.04/ea

Key Features

Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-8182
Zoro #
G9989481
UPC #
045242083251
Country of Origin
United States

Dimensions

Length
6 in
Height
6 1/4 in
Cut Width
0.035 in
Blade Length
6 in
Overall Length
6 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose, Medium Metal
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Materials Cut
Angle Iron, Pipe
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Medium Metal
For Workpiece Material
Angle Iron
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Angle Iron, Pipe, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.