This item is Discontinued.

Milwaukee Tool 6" 18 TPI   Ice Hardened SAWZALL Blades (50 Pk) 48-01-8184

6" 18 TPI Ice Hardened SAWZALL Blades (50 Pk) (Discontinued)

  • Mfr # 48-01-8184
  • Zoro # G3741726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-8184
Zoro #
G3741726
UPC #
045242253500
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6"
Blade Length
6 in
Cut Width
0.035 in

Details

Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Metal Cutting
Teeth per Inch
18
Cutting Edge Style
Flexible for Curved Cuts
Tip Material
Bi-Metal Tipped
Blade Material
Bi-Metal
Back Style
Straight
Materials Cut
Rigid Conduit, Strut
Primary Material Application
Thin Metal

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rigid Conduit, Strut, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.