Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6" 18 TPI The Torch SAWZALL Blades 48-01-2784

6" 18 TPI The Torch SAWZALL Blades (Discontinued)

  • Mfr # 48-01-2784
  • Zoro # G604241479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2784
Zoro #
G604241479
UPC #
-
Country of Origin
United States

Dimensions

Length
6"

Details

Teeth Per Inch
18 TPI

Description

The Torch metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.