This item is Discontinued.

Milwaukee Tool 6" 24 TPI Ice Hardened SAWZALL Blades (50 Pk) 48-01-8186

6" 24 TPI Ice Hardened SAWZALL Blades (50 Pk) (Discontinued)

  • Mfr # 48-01-8186
  • Zoro # G3703533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-8186
Zoro #
G3703533
UPC #
045242253517
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6"
Cut Width
0.035 in
Blade Length
6 in

Details

Number of Cutting Edges
1
Shank
1/2" Universal
Application
Metal Cutting
For Use With Saw Type
Reciprocating Saws
Teeth per Inch
24
Back Style
Straight
Tip Material
Bi-Metal Tipped
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Duct, EMT, Sheet Metal, Tube
Primary Material Application
Thin Metal

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Duct, EMT, Sheet Metal, Tube, Blade Length 6 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.