Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" 24 TPI SAWZALL Blades (50 Pk)

  • Mfr # 48-01-6186

  • Zoro # G0723886


product price: $100.47
/pk 50, $2.01/ea
Free Shipping & Returns

Key Features

Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-01-6186
Zoro #
G0723886
UPC #
045242084746
Country of Origin
United States

Dimensions

Length
6 in
Height
1/16 in
Blade Length
6 in
Cut Width
0.035 in
Overall Width
1/16 in
Overall Length
6 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Duct, EMT, Sheet Metal, Tube
Number of Cutting Edges
1
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Thin Metal
Materials Cut
Duct, EMT, Sheet Metal, Tube
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Duct, EMT Conduit, Sheet Metal, Tube

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.