Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" 5 TPI The Ax Sawzall Blade (25 Pk)

  • Mfr # 48-00-8021

  • Zoro # G0453591


product price: $56.47
/pk 25, $2.26/ea

Key Features

Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-8021
Zoro #
G0453591
UPC #
045242082285
Country of Origin
United States

Dimensions

Length
6 in
Height
6 1/4 in
Cut Width
0.062 in
Blade Length
6 in
Overall Length
6 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
Demolition, Nail-Embedded Wood
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Nail-Embedded Wood
Blade Material
Bi-Metal
Primary Material Application
Nail-Embedded Wood
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

The Ax Sawzall blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.