Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6-7/8", 36-Teeth Ferrous Metal Circular Saw Blade 48-40-4016

6-7/8", 36-Teeth Ferrous Metal Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4016
  • Zoro # G7139072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4016
Zoro #
G7139072
UPC #
045242134120
Country of Origin
Japan

Dimensions

Blade Dia.
6 7/8 in
Plate Thickness
0.051 in

Details

Item
Circular Saw Blade
Number of Teeth
36
Arbor Hole
25/32"
Kerf
0.065"
Tip Material
Carbide
Application
Ferrous Metals
Max. RPM
4200
Blade Type
Metal Cutting
Primary Saw Application
Metal
Includes
Blade Only
Hook Angle
0 Degrees
Diamond Knockout
No
Tooth Grind
M-ATB
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 6 7/8 in, Diamond Knockout No, Number of Teeth 36, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind M-ATB, Blade Type Metal Cutting, Plate Thickness 0.051 in, Application Ferrous Metals, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.