Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor)

  • Mfr # 48-40-4225

  • Zoro # G1955297


product price: $57.97
/ea

Key Features

Number of Teeth
48
Blade Dia.
6-7/8"
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Hook Angle
2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4225
Zoro #
G1955297
UPC #
045242569052
Country of Origin
China

Dimensions

Blade Dia.
6-7/8"
Arbor Size
13/16 in
Blade Thickness
0.188 in
Cut Width
0.06 in
Blade Diameter
6-7/8"
Overall Thickness
0.19 in
Overall Diameter
6 7/8 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Hook Angle
2 Degrees
Application
Metal
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Primary Material Application
Steel, Steel Alloys
Arbor Shape
Round
Metal Cutting Type
Thick Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
4,500 RPM
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals

Description

Circular Saw Blade, Blade Dia. 6 7/8 in, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.188 in, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 2 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.