Zoro Homepage

6 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 48-22-6106

  • Zoro # G9794811


product price: $19.97
/ea

Key Features

Overall Length
6 in
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design for Added Strength, Comfort Grips will Not Peel, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Rust Resistance, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6106
Zoro #
G9794811
UPC #
045242342181
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Jaw Length
3/4 in
Jaw Width
3/8 in
Tip Width
7/64 in
Cutter Length
3/4 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design for Added Strength, Comfort Grips will Not Peel, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Rust Resistance, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
Tether Capable
Tether Capable
Insulated
No
Handle Color
Red
Nose Type
Oval
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
ESD Safe
No
Weight
0.42 lb
Jaw Opening Type
Manual
Blade Material
Iron Carbide
Head Offset Angle
0 Degrees
Additional Tool Functions
Wire Cutter
Cut Profile
Flush
Maximum Jaw Opening
7/8 in
Cutter Location
Tip
Handle Style
Standard
Plier Material
Steel
ESD-Safe
No
Non-Sparking
No
Tether Ready
Yes
Plier Type
Diagonal Cutting Pliers
Shop By
Hot Buys
Spring Assist Handle
No
Cutting Capacity by Material
11/32 in Wire

Description

6 in. Comfort Grip Diagonal Cutting Pliers feature Iron Carbide Edge hardened cutting edges, providing you up to 2X More Cuts. The pliers have a tapered nose with flush cutting blades allowing you to cut to the tip. The tool's head features integrated reaming ridges for removing burrs from the inside of a smooth pipe. The diagonal cutting pliers also feature an integrated fish tape puller. The cutting pliers feature over-molded comfort grips, which will not peel after heavy use on the jobsite and provide you with all-day comfort. All MILWAUKEE pliers are forged for strength and have rust protection for longer tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.