6" HOLE DOZER Bi-Metal Hole Saw with Arbor

  • Mfr # 49-56-9698

  • Zoro # G001866053


product price: $55.97
/ea

Key Features

Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Saw Dia.
6"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-56-9698
Zoro #
G001866053
UPC #
045242533978
Country of Origin
United States

Dimensions

Saw Dia.
6"
Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Diameter
1/4 in
Overall Diameter
4 1/4 in

Details

Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
3/5
Item
Hole Saw
Primary Material Application
General Purpose
Impact Rated
Not Impact Rated
Shank Shape
Hex
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

HOLE DOZER Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal hole saws blades feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. HOLE DOZER Bi-Metal hole saws are proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.