Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 6 in. 5 TPI The AxSAWZALL Blades-Bulk 10 48-01-2001

6 in. 5 TPI The AxSAWZALL Blades-Bulk 10 (Discontinued)

  • Mfr # 48-01-2001
  • Zoro # G903947171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2001
Zoro #
G903947171
UPC #
45242083565
Country of Origin
Unknown

Dimensions

Length
6"

Description

The AxSAWZALL blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.