Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. 3 TPI SAWZALL THE AX w/ CARBIDE TEETH Reciprocating Saw Blade for Pruning & Clean Wood (3 pk)

  • Mfr # 48-00-5331

  • Zoro # G600403635


product price: $17.47
/pk 3, $5.82/ea

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Curved
Cut Width
0.05 in
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5331
Zoro #
G600403635
UPC #
045242569304
Country of Origin
United States

Dimensions

Length
6 in
Cut Width
0.05 in
Height
7/8 in
Blade Length
6 in
Blade Thickness
3/64 in
Blade Width
1/16 in
Overall Length
6 in
Overall Width
7/8 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Number of Cutting Edges
1
Application
General Purpose, Wood
For Use With Saw Type
Reciprocating Saws
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Blade Material
Carbide
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Blade Width 1/16 in, Teeth per Inch 3, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.