6 in. 8 TPI SAWZALL THE TORCH w/ NITRUS CARBIDE Reciprocating Saw Blade, Cast Iron & Metal, 5 PK
Mfr # 48-00-5561
Zoro # G0746474
product price: $77.97
/pk 5, $15.59/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5561
Zoro #
G0746474
UPC #
045242569717
Country of Origin
United States
Dimensions
Length
6 in
Height
13/16 in
Blade Length
6 in
Overall Length
6 in
Overall Width
13/16 in
Cut Width
0.05 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Ferrous Metals, Stainless Steel, Thick Metal
Includes
(5) Sawzall Reciprocating Saw Blades
Number of Cutting Edges
1
Primary Material Application
Thick Metal
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals, Stainless Steel
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, High Strength Alloy, Stainless Steel
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.