Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6" 7 TPI TORCH with Carbide Teeth SAWZALL Blade for Thick Metal (25 PK) 48-00-8501

6" 7 TPI TORCH with Carbide Teeth SAWZALL Blade for Thick Metal (25 PK) (Discontinued)

  • Mfr # 48-00-8501
  • Zoro # G100403777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-8501
Zoro #
G100403777
UPC #
045242592982
Country of Origin
United States

Dimensions

Length
6 in
Blade Width
1/16 in
Blade Length
6 in
Height
1 1/4 in
Blade Thickness
3/64 in
Cut Width
0.05 in
Overall Length
6 in
Overall Width
1 1/4 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Pipe
Application
Cast Iron, Pipe
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Cast Iron
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Carbide
For Workpiece Material
Cast Iron
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Cast Iron, Materials Cut Pipe, Blade Length 6 in, Blade Width 1/16 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.