Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece

  • Mfr # 48-22-2606

  • Zoro # G2690822


product price: $29.97
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
1/16 in, 1/8 in, 3/32 in, 5/32 in
Includes
(4) Slotted: 5/32 in , 1/8 in , 1/16 in , 3/32 in , (2) Phillips Screwdrivers: #0, #00, Carrying Case
Handle Material
Plastic
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2606
Zoro #
G2690822
UPC #
045242338108
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 5/32 in
Overall Length
11 1/2 in
Handle Length
4 in
Sizes Included
Phillips: #0, #00, Slotted: 5/32 in, 1/8 in, 1/16 in, 3/32 in

Details

Item
General Purpose Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
6 pc.
Includes
(4) Slotted: 5/32 in , 1/8 in , 1/16 in , 3/32 in , (2) Phillips Screwdrivers: #0, #00, Carrying Case
Handle Material
Plastic
Shank Shape
Round
Ratcheting
No
Shank Material
Alloy Steel
Tether Style
Not Tether Capable
Handle Type
Ergonomic
Tip Style Group
Precision
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Design
Ergonomic with Tip ID on End
Tether Capable
Not Tether Capable
Nonsparking
No
ESD Safe
No
Measurement Type
SAE
Container Type
Case
Non-Sparking
No
Tip Finish
Chrome
Magnetized Tip
No
Voltage Rating
1000V AC
Grip Style
Cushion
Handle Color
Black, Red
Tether Ready
No
Corrosion Resistant
Yes
Products By Industry
Electrical
ESD Safety
Not ESD Safe
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
For Screw Type
Phillips, Slotted

Description

Milwaukee Precision Screwdrivers feature an All-Metal Core for up to 4X strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.