Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6" Utility Nozzle 49-90-0740

6" Utility Nozzle (Discontinued)

  • Mfr # 49-90-0740
  • Zoro # G0068035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-0740
Zoro #
G0068035
UPC #
045242213450
Country of Origin
United States

Dimensions

Length
8 1/4 in
Width
6 in
For Hose Diameter
1 1/2 in
Depth
2 in
Diameter
1 1/2 in

Details

Material
Aluminum
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Item
Furniture Nozzles
Fits Vacuum Models
Universal
Attachment Product Grouping
Furniture Nozzles

Description

Furniture Nozzles, For Hose Diameter 1 1/2 in, Material Aluminum, Length 8 1/4 in, Width 6 in, Depth 2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.